Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Connector, Single Wall, 0.594 in, 1.79 in E39668-000

Heat Shrink Solder Connector, Single Wall, 0.594 in, 1.79 in (Discontinued)

  • Mfr # E39668-000
  • Zoro # G705975150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E39668-000
Zoro #
G705975150
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.79 in
Overall Length
1.79 in
Shield Outside Diameter (Min)
.276 in
Jacket Outside Diameter
.594 in

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.275 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.594 in
Resistance Properties
Splash Protection
Wire Temperature (Max)
85 °C
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Connection Material
Cross-Linked modified Polyolefin
Shrink Ratio
2.2:1
Color
Clear

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 15.09 Id Before Shrink, 2.2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.