This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 1.5:1 I.D. Shrink Ratio, 1.97 in 089785-000

Heat Shrink Solder Connector, Single Wall, 1.5:1 I.D. Shrink Ratio, 1.97 in (Discontinued)

  • Mfr # 089785-000
  • Zoro # G205975278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
089785-000
Zoro #
G205975278
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.97 in
Overall Length
1.97 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
1.5:1
Wall Type
Single Wall
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.476 in
Temp. Range
135° C
Shrink Tubing I.D. Before Shrinking
0.71 in
Termination Method
Solder
Resistance Properties
Splash Protection
Wire Temperature (Max)
125 °C
Connection Material
Cross-Linked Modified Polyolefin
Material
Crosslinked Modified Polyolefin
Color
Clear

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 18.03 Id Before Shrink, 1.5:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.