This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 2.4:1 I.D. Shrink Ratio, 1.4 in 155880-000

Heat Shrink Solder Connector, Single Wall, 2.4:1 I.D. Shrink Ratio, 1.4 in (Discontinued)

  • Mfr # 155880-000
  • Zoro # G005975041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155880-000
Zoro #
G005975041
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.4 in
Overall Length
1.4 in
Jacket Outside Diameter
.42 in
Shield Outside Diameter (Min)
.28 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2.4:1
Wall Type
Single Wall
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.177 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.425 in
Resistance Properties
Splash Protection
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked Modified Polyolefin
Color
Clear
Material
Crosslinked Modified Polyolefin

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 10.8 Id Before Shrink, 2.4:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.