
Heat Shrink Solder Sleeve 2.67 Id Before Shrink (Discontinued)
- Mfr # 8-1191053-0
- Zoro # G605982708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1191053-0
Zoro #
G605982708
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
0.34 mm²
Recovered Inside Diameter (Max)
1.3 mm
Expanded Inside Diameter (Min)
2.7 mm
Details
Operating Temperature (Max)
125°C
Wire Temperature (Max)
85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.