
Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 18 Id Before Shrink, 2.3:1 Shrink (Discontinued)
- Mfr # B-050-00
- Zoro # G305975260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-050-00
Zoro #
G305975260
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2.167 in
Details
Item
Heat Shrink Solder Connector
Shrink Ratio
3:1
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.315 in
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
0.709 in
Connection Material
Cross-Linked modified Polyolefin
Description
Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 18 Id Before Shrink, 2.3:1 Shrink Ratio, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.