Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 Shrink Ratio,  B-155-03

Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 Shrink Ratio, (Discontinued)

  • Mfr # B-155-03
  • Zoro # G805975357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-155-03
Zoro #
G805975357
UPC #
-
Country of Origin
Mexico

Dimensions

Recovered Inside Diameter (Max)
1.5 mm[.059 in]
Overall Length
24.5 mm[.95 in]
Expanded Inside Diameter (Min)
3 mm[.118 in]
Shield Outside Diameter (Min)
1.5 mm[.06 in]
Jacket Outside Diameter
3 mm[.118 in]

Details

Temperature Indicator Type
Thermochromic
Operating Temperature (Max)
125 °C
Wire Temperature (Max)
85 °C
Resistance Properties
Splash Protection
Temperature Indicator
Yes
Product Type
Shield Terminator

Description

Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 Shrink Ratio, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.