
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 1.91 Id Before Shrink, (Discontinued)
- Mfr # B-155-3802
- Zoro # G205975308
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-155-3802
Zoro #
G205975308
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.02 in
Overall Length
1.02 in
Jacket Outside Diameter
1.95 mm[.077 in]
Shield Outside Diameter (Min)
1.1 mm[.043 in]
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Clear
Insulation Material
Cross-Linked Modified Polyolefin
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Shrink Tubing I.D. Before Shrinking
0.075 in
Material
Cross-Linked modified Polyolefin
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Resistance Properties
Splash Protection
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.045 in
Description
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 1.91 Id Before Shrink, 1.8:1 Shrink Ratio, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.