
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 2.03 Id Before Shrink, (Discontinued)
- Mfr # D61414-000
- Zoro # G105975286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D61414-000
Zoro #
G105975286
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.63 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Clear
Insulation Material
Cross-Linked Modified Polyolefin
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Shrink Tubing I.D. Before Shrinking
0.08 in
Material
Cross-Linked modified Polyolefin
Shrink Tubing I.D. After Shrinking
0.035 in
Wall Type
Single Wall
Description
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 2.03 Id Before Shrink, 2.2:1 Shrink Ratio, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.