Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 A70754-000

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 (Discontinued)

  • Mfr # A70754-000
  • Zoro # G405975139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70754-000
Zoro #
G405975139
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
.95 in
Recovered Inside Diameter (Max)
.059 in
Expanded Inside Diameter (Min)
.118 in
Shield Outside Diameter (Min)
.06 in
Jacket Outside Diameter
.118 in

Details

Operating Temperature (Max)
125 °C
Temperature Indicator
Yes
Wire Temperature (Max)
85 °C
Temperature Indicator Type
Thermochromic
Product Type
Shield Terminator
Resistance Properties
Splash Protection

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 2:1 Shrink Ratio, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.