Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Solder Connector, Single Wall, 3:1 I.D. Shrink Ratio, Green, 0.95 in 537543-000

Heat Shrink Solder Connector, Single Wall, 3:1 I.D. Shrink Ratio, Green, 0.95 in (Discontinued)

  • Mfr # 537543-000
  • Zoro # G405975177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537543-000
Zoro #
G405975177
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.95 in
Overall Length
0.95 in
Shield Outside Diameter (Min)
.07 in
Jacket Outside Diameter
.34 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
3:1
Wall Type
Single Wall
Insulation Color
Green
Shrink Tubing I.D. After Shrinking
0.04 in
Color
Green
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.118 in
Pre-Installed Lead
Yes
Lead Plating Material
Tin
Wire Temperature (Max)
85 °C
Lead Stranding
Stranded
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyolefin
Material
Crosslinked Modified Polyolefin

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 3 Id Before Shrink, 3:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.