Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink,  678853-000

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink, (Discontinued)

  • Mfr # 678853-000
  • Zoro # G205975377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678853-000
Zoro #
G205975377
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.28 in
Jacket Outside Diameter
.276 in
Shield Outside Diameter (Min)
.145 in
Recovered Inside Diameter (Max)
.13 in
Expanded Inside Diameter (Min)
.268 in

Details

Operating Temperature (Max)
125 °C
Wire Temperature (Max)
85 °C
Product Type
Shield Terminator
Resistance Properties
Splash Protection

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink, 2.1:1 Shrink Ratio, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.