Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink,  CWT-7

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink, (Discontinued)

  • Mfr # CWT-7
  • Zoro # G705975419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWT-7
Zoro #
G705975419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32.5 mm[1.28 in]
Jacket Outside Diameter
7 mm[.276 in]
Shield Outside Diameter (Min)
3.7 mm[.145 in]
Expanded Inside Diameter (Min)
6.8 mm[.268 in]
Recovered Inside Diameter (Max)
3.3 mm[.13 in]

Details

Wire Temperature (Max)
85 °C
Resistance Properties
Splash Protection
Series
Raychem CWT
Operating Temperature (Max)
125 °C
Product Type
Shield Terminator

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 6.8 Id Before Shrink, 2.1:1 Shrink Ratio, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.