
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, Clear (Discontinued)
- Mfr # 054955-000
- Zoro # G805783730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
054955-000
Zoro #
G805783730
UPC #
-
Country of Origin
Mexico
Dimensions
Length
26 mm
Diameter
0.381 mm
Min. Single Wire Size
450 CMA
Max. Single Wire Size
1500 CMA
Max. Insulation Dia.
0.065 in
Maximum Single Wire Size
1500 CMA
Minimum Single Wire Size
450 CMA
Use with Wire Size
450 – 1500 CMA
Details
Item
One-Step Wire Terminator
Termination Style
Solder
Insulation Material
Radiation-Crosslinked Modified Polyolefin
Color
Clear
Maximum Operating Temperature
85 Degrees C
Wire Type
Stranded Tin-Plated Copper
Max. Temp.
85°C
Connector Type
Thru Splice
Insulated
Yes
Terminal Type
Solder
Temp. Range
-55 – 125 °C[-67 – 257 °F]
Wall Type
Single Wall
Material
Heat Shrink Radiation-Crosslinked Modified Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.