Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, Clear CWT-9001

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, Clear (Discontinued)

  • Mfr # CWT-9001
  • Zoro # G705983100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWT-9001
Zoro #
G705983100
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.025 in

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Clear
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
0.065 in
Connection Material
Cross-Linked Modified Polyolefin
Wire Range
18 to 22 AWG
Material
Polyolefin
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.