Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Connector, Single Wall, 3.3:1 I.D. Shrink Ratio, Black, White, 0.75 in 608037-000

Heat Shrink Solder Connector, Single Wall, 3.3:1 I.D. Shrink Ratio, Black, White, 0.75 in (Discontinued)

  • Mfr # 608037-000
  • Zoro # G705984831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608037-000
Zoro #
G705984831
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Dielectric Outside Diameter (Max)
.07 in
Shield Outside Diameter (Min)
.13 in
Jacket Outside Diameter
.234 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
3.3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.07 in
Color
Black, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.234 in
Pre-Installed Lead
Yes
Wire Temperature (Max)
125 °C
Termination Method
Solder
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Temperature Indicator Type
Fusible Ring
Temperature Indicator
Yes
Lead Stranding
Stranded
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Insulation Color
Black, White

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 5.95 Id Before Shrink, 3.3:1 Shrink Ratio, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.