This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, Black, White, 0.65 in ST63-1-55-22-90

Heat Shrink Solder Connector, Single Wall, Black, White, 0.65 in (Discontinued)

  • Mfr # ST63-1-55-22-90
  • Zoro # G305983210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST63-1-55-22-90
Zoro #
G305983210
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
.9 mm[.035 in]
Jacket Outside Diameter
1.9 mm[.075 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.075 in
Color
Black, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.075 in
Termination Method
Solder
Lead Stranding
Stranded
Resistance Properties
Immersion Protection
Wire Temperature (Max)
150 °C
Pre-Installed Lead
Yes
Lead Plating Material
Tin
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Material
Polyvinylidene Fluoride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.