This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 0.105 in, 0.65 in ST63-2-55-22-90

Heat Shrink Solder Connector, Single Wall, 0.105 in, 0.65 in (Discontinued)

  • Mfr # ST63-2-55-22-90
  • Zoro # G705983179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST63-2-55-22-90
Zoro #
G705983179
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
2.65 mm[.105 in]
Shield Outside Diameter (Min)
1.4 mm[.055 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.055 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Wire Temperature (Max)
150 °C
Termination Method
Solder
Lead Stranding
Stranded
Pre-Installed Lead
Yes
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.