This item is Discontinued.

Raychem Heat Shrink Solder Sleeve, Single Wall, Polyvinylidene Fluoride, 3.68 Id Before Shrink, Blue ST63-2-00

This item is Discontinued.

Raychem

Heat Shrink Solder Sleeve, Single Wall, Polyvinylidene Fluoride, 3.68 Id Before Shrink, Blue (Discontinued)

Mfr # ST63-2-00
Zoro # G305983203
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST63-2-00
Zoro #
G305983203
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 in

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.055 in
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.105 in
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.