
Pre-Coated Tubing, 0.250694444444444 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # HRHT-1/6
- Zoro # G205917735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRHT-1/6
Zoro #
G205917735
UPC #
-
Country of Origin
Mexico
Dimensions
Expanded Inside Diameter (Min)
19.05 mm[.75 in]
Recovered Wall Thickness (Tolerance)
3.94 mm[.155 in]
Cut Length
152.4 mm[6 in]
Recovered Inside Diameter (Max)
3.05 mm[.12 in]
Size Range
3.05 " - 19.05 mm[.12 " - .75 in]
Details
Shrink Ratio
0.250694444444444
Wall Type
Pre-Coated Tubing
Material
Irradiated Modified Polyolefin
Color
Black
Voltage (Max)
.6 kV
Series
Raychem HRHT
Fluid Type
Water
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Flammability
Flame-Retardant
Recovery Temperature
135 °C
Operating Temperature Range
-55 " - 135 °C
Shrink Temperature (Min)
135 °C
Flexibility
Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.