This item is Discontinued.

Raychem Heat Shrink Tube, 25 Id Before Shrink, 2:1 Shrink Ratio 1077624003

Heat Shrink Tube, 25 Id Before Shrink, 2:1 Shrink Ratio (Discontinued)

  • Mfr # 1077624003
  • Zoro # G805787950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077624003
Zoro #
G805787950
UPC #
-
Country of Origin
Switzerland

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyethylene/Polyester
Maximum Operating Temperature
125 Degrees C
Material
Polyethylene/Polyester
Max. Temp.
125°C

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.