This item is Discontinued.

Raychem Pre-Coated Wrap-JKT, 0.0840277777777778 I.D. Shrink Ratio, Black 2023374003

Pre-Coated Wrap-JKT, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 2023374003
  • Zoro # G105917989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023374003
Zoro #
G105917989
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
.0985 in
Expanded Inside Diameter (Min)
.197 in
Size Range
.099 " - .197 in
Recovered Wall Thickness (Nominal)
.03 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Pre-Coated Wrap-JKT
Material
Chlorinated Polyolefin
Color
Black
Shrink Temperature (Min)
121 °C
Fluid Resistance
Splash Protection
Fluid Type
Hydraulic Fluid, Unleaded Gasoline, Insulating Oil, Brake Fluid, Diesel Fuel, Water, Lubricating Oil
Resistant To
Mechanical Damage
Flammability
Flame-Retardant
Recovery Temperature
121 °C
Operating Temperature Range
-30 " - 105 °C
Flexibility
Flexible
Material Systems Code
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.