This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in 537637P041

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # 537637P041
  • Zoro # G005917836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537637P041
Zoro #
G005917836
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.09 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.1 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 150°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.455 in
Voltage (Max)
.6 kV
Fluid Resistance
Moisture/Spray Protection, Splash Protection
Flexibility
Semi-Rigid
Resistant To
Fluids, Strain, Abrasion, Vibration, Mechanical Damage
Fluid Type
ASTM #3 Oil, Water, ASTM Fuel C, Diesel Fuel
Flammability
Flame-Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.