This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in SCT-NO.3-E3-0-STK

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # SCT-NO.3-E3-0-STK
  • Zoro # G305917888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCT-NO.3-E3-0-STK
Zoro #
G305917888
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
2.29 mm[.09 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.1 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 150°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.455 in
Series
Raychem SCT
Fluid Resistance
Moisture/Spray Protection,Splash Protection
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain,Vibration
Flexibility
Semi-Rigid
Fluid Type
ASTM #3 Oil,ASTM Fuel C,Diesel Fuel,Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.