This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in RMW-115/34-1200/ADH-0

This item is Discontinued.

Raychem

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in (Discontinued)

Mfr # RMW-115/34-1200/ADH-0
Zoro # G805917890
Country of Origin Germany
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMW-115/34-1200/ADH-0
Zoro #
G805917890
UPC #
-
Country of Origin
Germany

Dimensions

Length
47.244 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1.339 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Series
Raychem RMW
Shrink Tubing I.D. Before Shrinking
4.527 in
Fluid Resistance
Splash Protection
Flammability
Non-Flame-Retardant
Fluid Type
VDE 0370 Oil,Water
Resistant To
Abrasion,Fluids,Impact,Mechanical Damage,Strain
Flexibility
Semi-Rigid

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 115 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.