This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, 0.293 in, Black, 1.496 in ES2000-NO.2-B9-0-38MM

This item is Discontinued.

Raychem

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, 0.293 in, Black, 1.496 in (Discontinued)

Mfr # ES2000-NO.2-B9-0-38MM
Zoro # G905917714
Country of Origin Czechia
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES2000-NO.2-B9-0-38MM
Zoro #
G905917714
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.496 in
Recovered Wall Thickness (Tolerance)
1.52 mm[.06 in]
Recovered Wall Thickness (Nominal)
1.52 mm[.06 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.293 in
Flexibility
Semi-Rigid
Fluid Type
Brake Fluid,Diesel Fuel,Engine Cleaner,Engine Coolant,Gasoline,Lubricating Oil,Transmission Fluid,Water,Windshield Washer Fluid
Fluid Resistance
Limited Immersion Protection,Moisture/Spray Protection,Splash Protection
Series
Raychem ES-2000
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.