This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 47.244 in RHW-24/6-1200/ADH-0

This item is Discontinued.

Raychem

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 47.244 in (Discontinued)

Mfr # RHW-24/6-1200/ADH-0
Zoro # G905918018
Country of Origin Germany
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHW-24/6-1200/ADH-0
Zoro #
G905918018
UPC #
-
Country of Origin
Germany

Dimensions

Length
47.244 in
Recovered Wall Thickness (Tolerance)
2.69 mm[.106 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.945 in
Fluid Resistance
Moisture/Spray Protection,Splash Protection
Flammability
Non-Flame-Retardant
Flexibility
Semi-Rigid
Voltage (Max)
.6 kV
Fluid Type
VDE 0370 Oil,Water
Series
Raychem RHW
Resistant To
Abrasion,Fluids,Impact,Mechanical Damage,Strain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.