This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in, 0.3 in I.D. Before Shrinking 581913P020

This item is Discontinued.

Raychem

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48 in, 0.3 in I.D. Before Shrinking (Discontinued)

Mfr # 581913P020
Zoro # G605917779
Country of Origin United States
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
581913P020
Zoro #
G605917779
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.