This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1/4 in, Yellow, 49 in CL9156-000

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1/4 in, Yellow, 49 in (Discontinued)

  • Mfr # CL9156-000
  • Zoro # G105983113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL9156-000
Zoro #
G105983113
UPC #
-
Country of Origin
United States

Dimensions

Length
49 in
Recovered Wall Thickness (Tolerance)
.057 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.08 in
Material
Irradiated Modified Polyolefin
Color
Yellow
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Resistant To
Fluids
Flammability
Flame-Retardant
Fluid Type
Hydraulic Fluid, Water, Lubricating Oil
Voltage (Max)
.6 kV
Flexibility
Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.