This item is Discontinued.

Raychem Pre-Coated Wrap-JKT, 0.0840277777777778 I.D. Shrink Ratio, Black 2109474003

Pre-Coated Wrap-JKT, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 2109474003
  • Zoro # G405917726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2109474003
Zoro #
G405917726
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
.709 in
Recovered Inside Diameter (Max)
.354 in
Recovered Wall Thickness (Nominal)
.039 in
Size Range
.354 " - .709 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Pre-Coated Wrap-JKT
Material
Chlorinated Polyolefin
Color
Black
Operating Temperature Range
-30 " - 105 °C
Fluid Resistance
Splash Protection
Flexibility
Flexible
Fluid Type
Water, Diesel Fuel, Lubricating Oil, Insulating Oil, Brake Fluid, Unleaded Gasoline, Hydraulic Fluid
Resistant To
Mechanical Damage
Shrink Temperature (Min)
121 °C
Flammability
Flame-Retardant
Recovery Temperature
121 °C
Material Systems Code
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.