This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 1.6 Id Before Shrink, 1.6:1 Shrink 1880982003

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 1.6 Id Before Shrink, 1.6:1 Shrink (Discontinued)

  • Mfr # 1880982003
  • Zoro # G605917748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880982003
Zoro #
G605917748
UPC #
-
Country of Origin
Czechia

Dimensions

Cut Length
1220 mm

Details

Wall Type
Dual
Material
Irradiated Modified Polyolefin
Color
Black
Recovery Temperature
120 °C
Resistant To
Mechanical Damage, Abrasion
Flammability
Flame-Retardant
Flexibility
Flexible

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 1.6 Id Before Shrink, 1.6:1 Shrink Ratio, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.