
Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)
- Mfr # CL0858-000
- Zoro # G605917809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL0858-000
Zoro #
G605917809
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
48 in
Use with Wire Size
18 to 14 AWG
Recovered Wall Thickness (Tolerance)
.07 in
Recovered Wall Thickness (Nominal)
.07 in
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.1 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
0.3 in
Resistant To
Moisture, Abrasion, Fluids
Fluid Resistance
Moisture/Spray Protection
Flexibility
Semi-Rigid
Voltage (Max)
.6 kV
Fluid Type
Hydraulic Fluid, Aviation Fuel, Turbine Fuel, Water, Lubricating Oil, De-Icing Fluid
Flammability
Flame-Retardant
Description
Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 7.62 Id Before Shrink, 3:1 Shrink Ratio, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.