Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 0.197 in, Black NETM1000-5-0-SP

Heat Shrink Tube, Single Wall, 0.197 in, Black (Discontinued)

  • Mfr # NETM1000-5-0-SP
  • Zoro # G100963035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETM1000-5-0-SP
Zoro #
G100963035
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Wall Type
Single Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.197 in
Fluid Type
(ATF) Automatic Transmission Fluid, Antifreeze, Brake Fluid, Diesel Fuel, Motor Oil, Power Steering Fluid, Unleaded Gasoline
Resistant To
Fluids, Strain, Wrinkling
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.