This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5057304009

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5057304009
  • Zoro # G505917916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5057304009
Zoro #
G505917916
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter (Max)
2.5 in
Recovered Wall Thickness (Nominal)
.06 in
Recovered Wall Thickness (Tolerance)
.018 in
Expanded Inside Diameter (Min)
5 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Fluid Resistance
Splash Protection
Operating Temperature Range
-55 " - 135 °C
Shrink Temperature (Min)
95 °C
Recovery Temperature
121 °C
Fluid Type
Aviation Fuel, Hydraulic Fluid, Lubricating Oil, Water
Flammability
Flame-Retardant
Resistant To
Strain, Mechanical Damage, Abrasion, Fluids
Voltage (Max)
.6 kV
Flexibility
Flexible

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.