This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 100 in CS8791-000

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 100 in (Discontinued)

  • Mfr # CS8791-000
  • Zoro # G005917744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS8791-000
Zoro #
G005917744
UPC #
-
Country of Origin
United States

Dimensions

Length
100 in
Recovered Wall Thickness (Tolerance)
1.52 mm[.06 in]
Recovered Wall Thickness (Nominal)
1.52 mm[.06 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 90°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Series
Raychem HF
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Flexibility
Very Flexible
Fluid Resistance
Immersion Protection,Splash Protection
Flammability
Flame-Retardant
Fluid Type
Water

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.