This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 1.75:1 I.D. Shrink Ratio, Black NTFR-1/4-0-SP

Heat Shrink Tube, Single Wall, 1.75:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # NTFR-1/4-0-SP
  • Zoro # G305917819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTFR-1/4-0-SP
Zoro #
G305917819
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.51 mm[.02 in]
Recovered Wall Thickness (Nominal)
.88 mm[.035 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
1.75:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.143 in
Material
Chlorinated Polyolefin
Color
Black
Temp. Range
-70° to 121°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Flexibility
Very Flexible
Fluid Type
Aviation Fuel,Brake Fluid,Chemicals/Solvents,De-Icing Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Material Systems Code
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.