This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black F52847-000

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # F52847-000
  • Zoro # G305917765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52847-000
Zoro #
G305917765
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter (Max)
.186 in
Expanded Inside Diameter (Min)
.374 in
Recovered Wall Thickness (Nominal)
.003 in
Size Range
.186 " - .374 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Fluoroelastomer
Color
Black
Resistant To
Fluids
Flammability
Highly Flame-Retardant
Flexibility
Flexible
Shrink Temperature (Min)
150 °C
Fluid Resistance
Splash Protection, Immersion Protection
Recovery Temperature
150 °C
Material Systems Code
770 NBC
Fluid Type
Aviation Fuel, Military Decontaminating Agents, Hydraulic Fluid, Chemicals/Solvents, Diesel Fuel, Brake Fluid, De-Icing Fluid, Water, Lubricating Oil
Operating Temperature Range
-55 " - 125 °C

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.