This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft XFFR-11X4

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft (Discontinued)

  • Mfr # XFFR-11X4
  • Zoro # G005918031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFFR-11X4
Zoro #
G005918031
UPC #
-
Country of Origin
Czechia

Dimensions

Length
4 ft
Recovered Wall Thickness (Nominal)
2.67 mm[.105 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
70°C
Series
Raychem XFFR
Shrink Tubing I.D. Before Shrinking
1.1 in
Flexibility
Semi-Rigid
Resistant To
Abrasion,Fluids,Mechanical Damage,Weathering
Fluid Resistance
Immersion Protection,Moisture/Spray Protection
Flammability
Flame-Retardant
Fluid Type
Brake Fluid,Water

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 27.94 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.