This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 12 in SST-12-20/226

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 12 in (Discontinued)

  • Mfr # SST-12-20/226
  • Zoro # G105918023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-12-20/226
Zoro #
G105918023
UPC #
-
Country of Origin
Czechia

Dimensions

Length
12 in
Use with Wire Size
350 to 1000 MCM

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
2 in

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 50.8 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.