This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black, 48 in 5201972022

Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # 5201972022
  • Zoro # G505918012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201972022
Zoro #
G505918012
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.031 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.32 in
Fluid Type
Water, Chemicals/Solvents, Aviation Fuel
Flexibility
Semi-Rigid
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Strain, Fluids, Abrasion, Mechanical Damage

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 8.13 Id Before Shrink, 2.5:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.