This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black VERSAFIT-3X-3/8-0-SP

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # VERSAFIT-3X-3/8-0-SP
  • Zoro # G905917745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSAFIT-3X-3/8-0-SP
Zoro #
G905917745
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.16 mm[.006 in]
Recovered Wall Thickness (Nominal)
.61 mm[.024 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.126 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.374 in
Series
Raychem VERSAFIT-3X
Fluid Type
Aviation Fuel,Chemicals/Solvents,De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Water
Replacement Part
NB14684001
Fluid Resistance
Splash Protection
Flexibility
Very Flexible
Resistant To
Fluids,Strain,Wrinkling
Flammability
Highly Flame-Retardant
Voltage (Max)
.6 kV

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 9.5 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.