This item is Discontinued.

Raychem Single, 0.125694444444444 I.D. Shrink Ratio, Red CGPT-12/4-2-SP

Single, 0.125694444444444 I.D. Shrink Ratio, Red (Discontinued)

  • Mfr # CGPT-12/4-2-SP
  • Zoro # G505918005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGPT-12/4-2-SP
Zoro #
G505918005
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
4 mm[.157 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]
Recovered Wall Thickness (Nominal)
.75 mm[.03 in]
Expanded Inside Diameter (Min)
12 mm[.472 in]
Size Range
4 " - 12 mm[.157 " - .472 in]

Details

Shrink Ratio
0.125694444444444
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Red
Fluid Resistance
Splash Protection
Flexibility
Flexible
Resistant To
Fluids,Mechanical Damage,Strain
Flammability
Flame-Retardant
Shrink Temperature (Min)
80 °C
Recovery Temperature
120 °C
Operating Temperature Range
-40 " - 135 °C
Voltage (Max)
.6 kV
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Series
Raychem CGPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.