This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 2 in 5053196354

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)

  • Mfr # 5053196354
  • Zoro # G005918048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5053196354
Zoro #
G005918048
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.025 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Flexibility
Flexible
Voltage (Max)
.6 kV
Fluid Type
Water, Lubricating Oil, Aviation Fuel, Hydraulic Fluid
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Resistant To
Fluids, Strain, Mechanical Damage, Abrasion

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.