This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, Polyolefin, 0.319 in I.D. Before Shrinking ZH4-8.0-0-FSP-SM

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, Polyolefin, 0.319 in I.D. Before Shrinking (Discontinued)

  • Mfr # ZH4-8.0-0-FSP-SM
  • Zoro # G705950904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH4-8.0-0-FSP-SM
Zoro #
G705950904
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Nominal)
.56 mm [ .022 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Polyolefin
Color
Black
Temp. Range
-30° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.319 in
Fluid Type
Water
Fluid Resistance
Moisture/Spray Protection
Flammability
Flame-Retardant
Resistant To
Abrasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.