This item is Discontinued.

Raychem Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in RPS-1K-18-12/2.0-9

This item is Discontinued.

Raychem

Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)

Mfr # RPS-1K-18-12/2.0-9
Zoro # G005983640
Country of Origin Czechia
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPS-1K-18-12/2.0-9
Zoro #
G005983640
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in
Use with Wire Size
18 to 12 AWG
Compatible Cable Diameter
1.7 " - 4.1 mm[.069 " - .16 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Series
RPS
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Tubing Grade
Commercial

Description

Heat Shrink Marker Sleeve, Single Wall, Crosslinked Polyolefin, 4.8 Id Before Shrink, 3:1 Shrink Ratio, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.