This item is Discontinued.

Raychem Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 1 in 646331-000

Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 1 in (Discontinued)

  • Mfr # 646331-000
  • Zoro # G005917706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
646331-000
Zoro #
G005917706
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Compatible Cable Diameter
.183 " - .425 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.167 in
Color
Yellow
Temp. Range
-75° to 135°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Printer Technology
Thermal Transfer
Number of Prescores
1
Markers per Sleeve
2
Recommended Ribbon
See Printer Ribbon Matrix
Tubing Grade
Fluid Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.