This item is Discontinued.

Raychem Pre-Coated Tubing, 0.0840277777777778 I.D. Shrink Ratio, Black 5039314011

This item is Discontinued.

Raychem

Pre-Coated Tubing, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

Mfr # 5039314011
Zoro # G305917727
Country of Origin United States
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5039314011
Zoro #
G305917727
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.11 in
Recovered Inside Diameter (Max)
1 in
Size Range
1. " - 2.008 in
Expanded Inside Diameter (Min)
2.008 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Pre-Coated Tubing
Material
Crosslinked Elastomer
Color
Black
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Flexibility
Flexible
Recovery Temperature
175 °C
Fluid Type
Brake Fluid, Water, Lubricating Oil, Aviation Fuel, Hydraulic Fluid, Diesel Fuel
Shrink Temperature (Min)
175 °C
Material Systems Code
25
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Operating Temperature Range
-75 " - 150 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.