This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.496 in 063725P078

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.496 in (Discontinued)

  • Mfr # 063725P078
  • Zoro # G805917821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063725P078
Zoro #
G805917821
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.496 in
Recovered Wall Thickness (Tolerance)
.06 in
Recovered Wall Thickness (Nominal)
.06 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.293 in
Resistant To
Mechanical Damage, Strain, Fluids, Abrasion
Fluid Resistance
Moisture/Spray Protection, Limited Immersion Protection, Splash Protection
Flexibility
Semi-Rigid
Flammability
Flame-Retardant
Voltage (Max)
.6 kV
Fluid Type
Lubricating Oil, Brake Fluid, Transmission Fluid, Gasoline, Engine Coolant, Engine Cleaner, Diesel Fuel, Water, Windshield Washer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.