This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48.031 in 063725P022

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48.031 in (Discontinued)

  • Mfr # 063725P022
  • Zoro # G005917799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063725P022
Zoro #
G005917799
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
.06 in
Recovered Wall Thickness (Tolerance)
.06 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.293 in
Flexibility
Semi-Rigid
Flammability
Flame-Retardant
Resistant To
Fluids, Abrasion, Strain, Mechanical Damage
Fluid Type
Water, Transmission Fluid, Windshield Washer Fluid, Gasoline, Engine Cleaner, Engine Coolant, Lubricating Oil, Brake Fluid, Diesel Fuel
Fluid Resistance
Limited Immersion Protection, Moisture/Spray Protection, Splash Protection
Voltage (Max)
.6 kV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.