This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 2.953 in 130599P003

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 2.953 in (Discontinued)

  • Mfr # 130599P003
  • Zoro # G205918053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130599P003
Zoro #
G205918053
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2.953 in
Recovered Wall Thickness (Tolerance)
.095 in
Recovered Wall Thickness (Nominal)
.095 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.175 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.7 in
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection, Limited Immersion Protection, Moisture/Spray Protection
Flammability
Flame-Retardant
Fluid Type
Transmission Fluid, Diesel Fuel, Gasoline, Windshield Washer Fluid, Engine Coolant, Lubricating Oil, Water, Engine Cleaner, Brake Fluid
Resistant To
Fluids, Abrasion, Mechanical Damage, Strain
Flexibility
Semi-Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.