This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 47.244 in CX7202-000

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 47.244 in (Discontinued)

  • Mfr # CX7202-000
  • Zoro # G005917768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CX7202-000
Zoro #
G005917768
UPC #
-
Country of Origin
Germany

Dimensions

Length
47.244 in
Recovered Wall Thickness (Tolerance)
.106 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.945 in
Fluid Type
VDE 0370 Oil, Water
Flammability
Non-Flame-Retardant
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection, Moisture/Spray Protection
Flexibility
Semi-Rigid
Resistant To
Fluids, Mechanical Damage, Abrasion, Impact, Strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.